250 ft. 18 ga Plenum Thermostat Wire in White

Part #DIV620186P  |  Item #3352470  |  Manufacturer Part #620-18-6P

$356.67 EACH

Length:

250 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Class 2 thermostat wire
  • Color coded conductors of copper, PVC insulation and outer jacket with ground
  • Easy to pull and strip, flame and moisture resistant
  • Stranded conductors are compressed stranded
  • Type: 6 Conductors

Specifications

Cable or Wire Type: Plenum Thermostat

Color Finish: White

Color Finish Category: Whites

Length: 250 ft

Material: Plastic

Origin: Domestic

UL Listed: No

Wire Gauge: 18 ga