DESCRIPTION

  • 3/4" PVC fittings included
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • Ribbed bottoms for rigidity
  • Rolled edges for durability

Diversitech 27 in. Drain Pan Long

DIV627L

Width:

SPECIFICATIONS

Color Finish
Black
Height
2-1/2 in
Length
27 in
Material
Plastic
Material Type
ABS
Width
63 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.84
EACH
  • QUANTITY