This product requires certification to purchase.

3/4 x 1/2 x 1-1/2 in. Coupler Copper Reducing Coupling

DiversiTech®

3/4 x 1/2 x 1-1/2 in. Coupler Copper Reducing Coupling

  • Fast #
  • Part #DIVC1650107
  • Item #3351819
  • Manufacturer Part #C165-0107
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 x 1/2 x 1-1/2 in. Coupler Copper Reducing Coupling

  • Fast #
  • Part #DIVC1650107
  • Item #3351819
  • Manufacturer Part #C165-0107
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Requires Certification

Specifications

Diameter - Outside:
7/8 in
End Connection 1:
Coupler
End Connection 2:
Coupler
End Connections:
Coupler
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling, Reducing
Length:
1-1/2 in
Material:
Copper
Origin:
Global
UPC:
095247108930
Weight:
0.2 lb