DESCRIPTION

  • Double ball joint links swivel mirrors for viewing to 360° F
  • Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
  • Moves freely, holds desired position
  • Precision engineered links are made from tempered spring steel to withstand the stresses of constant repositioning

Diversitech 3-1/2 in. Repair Head

DIVM3R

Length:

3-1/2 in

SPECIFICATIONS

Brand Model Compatibility
M-3
Color Finish
Red, Silver
Diameter
3-1/2 in
Length
3-1/2 in
Material
Glass, Steel

Starting at
$8.07
EACH
  • QUANTITY