DESCRIPTION

  • 3/4" FIP connection
  • A/C condensate drain pan fittings
  • Easy to install and use
  • Fits most drain pans
  • Specifically designed to prevent leaks

Diversitech 3/4 in. FIP Condensate Drain Pan Fitting

DIV65

Fitting Sizes:

3/4 in

SPECIFICATIONS

Color Finish
White
End Connection 1
FIP
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Plastic

Starting at
$3.6
EACH
  • QUANTITY