DESCRIPTION

  • High quality clear vinyl tubing
  • Ideal for condensate drains, refrigeration lines, pumps, etc

Diversitech 3/4 in. ID Clear Vinyl Tube

DIV734

Length:

100 ft

SPECIFICATIONS

Diameter
3/4 in
Length
100 ft
Material
Plastic
Material Type
Vinyl

Starting at
$73.56
EACH
  • QUANTITY