DESCRIPTION

  • 3/4" slip connection
  • A/C condensate drain pan fittings
  • Easy to install and use
  • Fits most drain pans
  • Specifically designed to prevent leaks

Diversitech 3/4 PVC x Slip Drain Pan Fitting

DIV61

Material:

Plastic

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
Fitting Size 1
3/4 in
Height
1-5/8 in
Material
Plastic
Size
3/4 in

Starting at
$2.11
EACH
  • QUANTITY