DESCRIPTION

  • CSA approved
  • These connectors are for BX cable range of .445 to .630 in diameter.
  • UL listed

Diversitech 3/8 in. Box Set Screw Connector

DIV640845

Material:

Zinc

SPECIFICATIONS

End Connection 1
EMT
End Connections
EMT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Zinc
UL Listed
Yes

Starting at
$0.84
EACH
  • QUANTITY