DESCRIPTION

  • Allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall
  • Diameter: 4-1/2"
  • Includes combustion air inlet cap, air inlet pipe, vent pipe and intake/vent concentric Y

Diversitech 3 in. Concentric Vent

DIVCVENT3

Width:

3 in

SPECIFICATIONS

Length
39-3/4 in
Material
Plastic
Size
3 in
Width
3 in

Starting at
$108.92
EACH
  • QUANTITY

DOCUMENTS