DESCRIPTION

Diversitech 3-Wire Pilot Burner for Carrier 740A

DIVFC74

Length:

SPECIFICATIONS

Brand Model Compatibility
Carrier 740A
Depth
7 in
Height
1 in
Width
3 in

Starting at
Call for Pricing
  • QUANTITY