DESCRIPTION

Diversitech 3 x 24 in. Pad in Grey

DIV243

Length:

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
24 in
Material
Concrete, Plastic
Material Type
Polypropylene
Width
24 in

Starting at
$45.49
EACH
  • QUANTITY

DOCUMENTS