DESCRIPTION

  • Corrugated on both sides
  • Withstands 50 psi

Diversitech 3 x 3 in. Rubber/Cork Anti-Vibration Pad

DIVMP3C

Height:

7/8 in

SPECIFICATIONS

Allowable Load
50 psi
Color Finish
Black, Brown
Height
7/8 in
Length
3 in
Material
Cork, Rubber
Width
3 in

Starting at
$1.33
EACH
  • QUANTITY