DESCRIPTION

Diversitech 32 x 32 in. Cladlite Pad

DIV3232

Height:

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
32 in
Material
Concrete, Plastic
Material Type
Polypropylene
Width
32 in

Starting at
Call for Pricing
  • QUANTITY