DESCRIPTION

Diversitech UltraLite® 54 x 36 in. Ultralite Pad

DIVU36543

Height:

SPECIFICATIONS

Allowable Load
2317 lbs
Collection
UltraLite®
Color Finish
Grey
Height
3 in
Length
36 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
54 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY