DESCRIPTION

Diversitech UltraLite® 40 x 40 in. Ultralite Pad

DIVUC40403

Height:

SPECIFICATIONS

Allowable Load
1785 lbs
Collection
UltraLite®
Color Finish
Grey
Height
3 in
Length
40 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
40 in

Starting at
Call for Pricing
  • QUANTITY