This product requires certification to purchase.

3 X 7-1/2 Dwv Swiveling J-Hook

DiversiTech®

3 X 7-1/2 Dwv Swiveling J-Hook

  • Fast #
  • Part #DIV515J3000
  • Item #1670064
  • Manufacturer Part #515-J3000
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

3 X 7-1/2 Dwv Swiveling J-Hook

  • Fast #
  • Part #DIV515J3000
  • Item #1670064
  • Manufacturer Part #515-J3000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in residential and industrial applications
  • Supports DWV piping systems to joists and rafters
  • Holds pipes while allowing expansion and contraction
  • Multiple nail holes for attachment
  • Easy installation
  • Made of durable PVC plastic
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
1 in
Length
7-1/2 in
Rigid Conduit Size
2 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Irrigation
UPC
095247072408