This product requires certification to purchase.

30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

DiversiTech®

30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD30304
  • Item #10281663
  • Manufacturer Part #HMD3030-4
3.2 out of 5 Customer Rating
Brand image
DiversiTech®

30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD30304
  • Item #10281663
  • Manufacturer Part #HMD3030-4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
30 in
Size
30 in x 30 in x 4 in
Width
30 in
Characteristics & Features
Color Finish Name
Grey
Material
Concrete