DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech 30 x 30 in. Condenser Mounting Pad

DIVUC30302

Height:

SPECIFICATIONS

Height
2 in
Length
30 in
Material
Plastic
Material Type
Polystyrene
Width
30 in

Starting at
Call for Pricing
  • QUANTITY