DESCRIPTION

  • 3/4" PVC fittings included
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • Ribbed bottoms for rigidity
  • Rolled edges for durability

Diversitech 30 x 30 in. Secondary Condensate Drain Pan

DIV63030L

Width:

30 in

SPECIFICATIONS

Color Finish
Black
Height
2-1/2 in
Length
30 in
Material
Plastic
Width
30 in

Starting at
$41.71
EACH
  • QUANTITY