DESCRIPTION

  • Drillable for securing equipment
  • Extremely durable, yet lightweight
  • Generous ribbing for optimum, self-leveling ground support
  • Made of recycled material
  • No cracking and less breakage than concrete
  • Outer edges have rounded corners with double-thick walls
  • Textured surface prevents equipment slippage
  • UV resistant and unaffected by weather
  • Uniform ribbing transfers load evenly

Diversitech EnviroPad™ 30 x 30 in. Enviropad

DIVEP30302

Height:

2 in

SPECIFICATIONS

Collection
EnviroPad™
Color Finish
Grey
Height
2 in
Length
30 in
Material
Plastic
Width
30 in

Starting at
$53.0
EACH
  • QUANTITY