DESCRIPTION

  • 3/4" PVC fittings included
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • Ribbed bottoms for rigidity
  • Rolled edges for durability

Diversitech 30 x 50 in. Drain Pan Condensate

DIV630L

Width:

50 in

SPECIFICATIONS

Color Finish
Black
Height
2-1/2 in
Length
30 in
Material
Plastic
Material Type
ABS
Width
50 in

Starting at
$66.38
EACH
  • QUANTITY