DESCRIPTION

Diversitech High Rise Pan™ 30 x 50 in. High Rise Drain Pan

DIV6HK30

Width:

SPECIFICATIONS

ASTM Specifications
ASTM 638, ASTM 648, ASTM 790
Collection
High Rise Pan™
Color Finish
Black
Height
4-1/2 in
Length
30 in
Material
Plastic
Width
50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS