DESCRIPTION

  • 3/4" PVC fittings included
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • Ribbed bottoms for rigidity
  • Rolled edges for durability

Diversitech 30 x 60 in. Sec Condensate Drain Pan Short

DIV63060S

Width:

60 in

SPECIFICATIONS

Color Finish
Black
Height
2-1/2 in
Length
30 in
Material
Plastic
Width
60 in

Starting at
$81.47
EACH
  • QUANTITY