3/16 in. 16-14 ga Female Disconnect 16-Pack
3/16 in. 16-14 ga Female Disconnect 16-Pack
Frequently Purchased Together
Product Details
- Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
- Shouldered barrel insulation quickly positions terminal for proper crimping
- Butted seam construction prevents splitting under maximum pressure
- Insulated
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-4/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Gauge (metal):
- 16 ga
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 16
- Type:
- DIVD221
- Vent Ducted or Ductless:
- Ducted/Ductless