DESCRIPTION

  • Easy flexible installation with an outlet on both the long and short side of the pan
  • Stamped from a single sheet of 26 ga Galvanized Steel which prevents leaks
  • The rolled edge virtually eliminates hand injuries during handling
  • The seamless design virtually eliminates leaks from seams and folded corners found in conventional metal drain pans

Diversitech 32 in. Seamless Metal Drain Pan

DIV6M3263

Width:

63 in

SPECIFICATIONS

Color Finish
Silver
Gauge
26
Length
32 in
Material
Metal
Width
63 in

Starting at
$111.29
EACH
  • QUANTITY