32 in. x 63 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 32 in. x 63 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 32 in. x 63 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV63263L
  • Item #765841
  • Manufacturer Part #6-3263L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rolled edges for durability
  • Ribbed bottoms for rigidity
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • 3/4" PVC fittings included
  • Requires Certification

Specifications

Application:
Drain
Collection:
Asurity™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Length:
63 in
Material:
Plastic
Material Type:
ABS, PVC, Polypropylene
Origin:
Domestic
Product Type:
Drain Pan
Width:
32 in