3/4 in. Barbed Plastic Hose Barb
3/4 in. Barbed Plastic Hose Barb
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Use with flexible, soft-plastic tubing
- Nylon construction
- Easy to install
- Media: water, aliphatic hydrocarbons, oils, gasoline
Specifications
- Application:
- Cold Water, Gasoline, Hot Water
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Barb
- Length:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in