3/4 in. Metallic Liquid Tight 90 Degree Connector
3/4 in. Metallic Liquid Tight 90 Degree Connector
Frequently Purchased Together
Product Details
- Provides smooth connection without any sharp edges to strip wire
- Wiring easily pulls through
- For use with metallic and non-metallic Liquid Tite conduit, type B
- U. L. Listed. C.U.L. Listed.
- Suitable for indoor or outdoor use
Specifications
- Depth:
- 2-3/4 in
- Diameter:
- 3/4 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Metallic
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless