3/4 in. MIPT x Slip Straight Schedule 40 PVC 90 Degree Elbow
3/4 in. MIPT x Slip Straight Schedule 40 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion.
- Schedule 40 PVC for years of reliability
- Designed to meet most all residential, industrial and irrigation/agricultural needs.
Specifications
- Application:
- Fittings
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- MIPT
- End Connection 2:
- Slip
- End Connections:
- MIPT x Slip
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- Vent Ducted or Ductless:
- Ducted/Ductless