3/4 in. Screw Hex Washer Head Slotted 1000 Pack
3/4 in. Screw Hex Washer Head Slotted 1000 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Burr-free.
- Full 1/4” head will not strip out of hex driver opening.
- Hex washer slotted head.
- Packaged in resealable plastic cartons.
- Heat treated tapered point will not break or “walk”.
Specifications
- Color Finish Name:
- Silver
- Depth:
- 3-1/2 in
- Drive Type:
- Slotted
- Origin:
- Global
- Package Quantity:
- Pack of 1000
- Screw Head:
- Hex Washer Head
- Thread Length:
- 0.75
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 8 in