3/4 x 3/4 in. 90 Degree Screw-On Fitting
3/4 x 3/4 in. 90 Degree Screw-On Fitting
Frequently Purchased Together
Product Details
- An inside taper squeezes down on the outside of conduit for a superior liquid tight seal.
- The cut portion of the conduit does not show, giving a more finished appearance.
- Conduit threads onto ferrule and up inside the outer body.
- Easy to use at a lower cost than regular liquid tight fittings.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-1/2 in
- Diameter:
- 3/4 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Origin:
- Global
- Type:
- DIV750SLTC9075
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless