• Cart

DESCRIPTION

Diversitech The Black Pad® 36 x 36 in. Black Pad

DIVACP3636

Height:

2 in

SPECIFICATIONS

Allowable Load
125 lbs
Collection
The Black Pad®
Color Finish
Black
Height
2 in
Length
36 in
Material
Plastic, Rubber
Material Type
Polypropylene
Width
36 in

Starting at
$100.64
EACH
  • QUANTITY