DESCRIPTION

  • Drillable for securing unit
  • Lightweight, yet rugged
  • Subtle texture resists unit slide
  • Unaffected by UV or weather
  • Uniform ribbing transfers load evenly

Diversitech E Lite® 36 x 36 in. Condenser Pad

DIVEL3636

Height:

2 in

SPECIFICATIONS

Collection
E Lite®
Color Finish
Grey
Height
2 in
Length
36 in
Material
Plastic
Material Type
Polypropylene
Width
36 in

Starting at
$112.43
EACH
  • QUANTITY