DESCRIPTION

  • Drillable
  • Hef-T-Pad®
  • Injection molded plastic pad
  • Neutral gray color
  • Stabilization flange
  • Stabilization foot
  • Textured surface

Diversitech Hef-T-Pad™ 36 x 36 in. Heftpad

DIVX363611

Height:

2 in

SPECIFICATIONS

Collection
Hef-T-Pad™
Color Finish
Grey
Height
2 in
Length
36 in
Material
Plastic
Material Type
Polypropylene
Width
36 in

Starting at
$95.69
EACH
  • QUANTITY