DESCRIPTION

  • 3/4" PVC fittings included
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • Ribbed bottoms for rigidity
  • Rolled edges for durability

Diversitech 36 x 36 in. Secondary Condensate Drain Pan

DIV63636L

Width:

36 in

SPECIFICATIONS

Color Finish
Black
Height
2 in
Length
36 in
Material
Plastic
Width
36 in

Starting at
$62.88
EACH
  • QUANTITY