DESCRIPTION

  • 9,000 psi Fiber Concrete
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Much lighter than solid concrete
  • Steel reinforced

Diversitech 36 x 36 in. Cladlite Pad

DIVH36364

Height:

SPECIFICATIONS

Height
4 in
IsAcceptableImage
Length
36 in
Material
Concrete, Plastic
Material Type
Polypropylene
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS