DESCRIPTION

Diversitech EnviroPad™ 38 x 42 in. Enviropad

DIVEP38422

Height:

2 in

SPECIFICATIONS

Collection
EnviroPad™
Color Finish
Grey
Height
2 in
Length
38 in
Material
Plastic
Width
42 in

Starting at
$93.02
EACH
  • QUANTITY