This product requires certification to purchase.

4-1/2 x 2-34 x 2 in. Weatherproof Box

DiversiTech®

4-1/2 x 2-34 x 2 in. Weatherproof Box

  • Fast #
  • Part #DIVPI38534
  • Item #3757763
  • Manufacturer Part #PI385-34
5 out of 5 Customer Rating
Brand image
DiversiTech®

4-1/2 x 2-34 x 2 in. Weatherproof Box

  • Fast #
  • Part #DIVPI38534
  • Item #3757763
  • Manufacturer Part #PI385-34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Devco® PI385-34 Weatherproof Boxes, 4-1/2 in length, 2-3/4 in width, 2 in depth, 19.0 cubic in capacity, 3/4 in Hole size. Heavy duty die cast aluminum with baked aluminum finish. Boxes have two closure plugs and three holes.
  • Item is Underwriter’s Laboratories listed or recognized under the prime manufacturer’s name. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification
Dimensions & Measurements
Height
2-3/10 in
Length
9-1/4 in
Width
5-17/20 in
Characteristics & Features
Color Finish Name
Silver
Material
Aluminum
Warranty & Product Information
Type
DIVPI38534
UPC
780653027530