DESCRIPTION

  • Comes Gas and Emergency already printed on cover
  • Flush mount

Diversitech 4-1/2 x 2-1/2 in. Switch Cover Gas

DIV625S15

Volts:

125V

SPECIFICATIONS

Color Finish
Red
Height
4-1/2 in
Material
Steel
Volts
125V
Width
2-1/2 in

Starting at
$4.68
EACH
  • QUANTITY