DESCRIPTION

  • Comes Gas and Emergency already printed on cover
  • Utility/handy box

Diversitech 4-1/4x2-3/4 in. Switch Cover Gas

DIV625S16

Height:

4-1/4 in

SPECIFICATIONS

Color Finish
Red
Height
4-1/4 in
Material
Steel
Width
2-3/4 in

Starting at
$5.59
EACH
  • QUANTITY