4-1/4 in. Flat Switch Cover Plate
4-1/4 in. Flat Switch Cover Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed
- Flat, one toggle switch cover
- Constructed of high quality steel
- Easy to install
Specifications
- Color Finish Name:
- Silver
- Depth:
- 4-1/4 in
- Height:
- 4 in
- Material:
- Steel
- Origin:
- Domestic