4-1/4 x 2-11/32 in. Plated Steel Duplex Receptacle Cover in Baked Cadilite
4-1/4 x 2-11/32 in. Plated Steel Duplex Receptacle Cover in Baked Cadilite
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The Devco® PI366 Plated Steel Utility Covers, Duplex Receptacle, 2-11/32 width, 4-1/4 in length and is ideal for exposed work applications, providing an easy method for the installation of electrical devices switches, receptacles, fans, lights, etc.)This product was made by DiversiTech for the DiversiTech branded items.
Specifications
- ADA Compliant:
- No
- Application:
- Electrical
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/4 in
- Diameter:
- 2-11/32 in
- Dimmable:
- No
- ETL Listed:
- No
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 2-11/32 in
- Fitting Size 2:
- 4-1/4 in
- Fitting Sizes:
- 2-11/32 in x 4-1/4 in
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Steel
- Product Type:
- Cover Plate
- Thickness:
- 1/4 in
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 2-11/32 in