4 x 16-1/4 in. Dryer Venting Kit in Silver

You last purchased this on
 
DiversiTech®

650 Series 4 x 16-1/4 in. Dryer Venting Kit in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

650 Series 4 x 16-1/4 in. Dryer Venting Kit in Silver

  • Fast #
  • Part #DIV650003
  • Item #547718
  • Manufacturer Part #650-003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kits include flexible vinyl tubing and two clamps
  • Provides maximum air flow
  • Aluminum vent hood with flange plate
  • Requires Certification

Specifications

Collection:
650 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
16-1/4 in
Diameter:
4 in
Elbow Degree:
90 DD
Height:
6-2/5 in
Length:
16-1/4 in
Material:
Aluminum, Plastic
Material Type:
Vinyl
Origin:
Domestic
Product Type:
Dryer Vent Kit
Vent Duct Shape:
Round to Rectangular
Weight:
1.6 lb
Width:
6-3/20 in