DESCRIPTION

  • Constructed of high quality steel
  • Easy to install
  • Flat blank cover
  • UL listed

Diversitech 4 in. Flat Blank Cover

DIV620406

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Silver
Height
4 in
Material
Steel
UL Listed
Yes
Width
4 in