DESCRIPTION

  • Includes all necessary fittings
  • Includes self-tapping valve

Diversitech 4 in. Square Extension Box

DIV620402

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Silver
Length
4 in
Material
Stainless Steel
Width
4 in