4 x 4 in. Steel Flat Cover
4 x 4 in. Steel Flat Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed
- 1/2" center knockout
- Constructed of high quality steel
- Easy to install
Specifications
- Color Finish Name:
- Silver
- Cover Included:
- No
- Height:
- 4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Flat Cover
- Shape:
- Square
- UL Listed:
- Yes