DESCRIPTION

  • Easily snaps onto SpeediChannel™ for a clean installation
  • Ideal for outdoor applications where the SpeediChannel™ runs up an exterior wall and enters the house vertically through the soffit
  • Large flat surface area covers rough soffit opening

Diversitech SpeediChannel™ 4 Soffit Fitting

DIV230SF4

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
4 in x 4 in
Width
4 in

Starting at
$31.58
EACH
  • QUANTITY