DESCRIPTION

  • Includes one coupling, one wall penetration, one inside elbow, one long radius bend, pack of ten SpeediClips and 11" wire ties
  • Mix of basic fittings used in typical installation of SpeediChannel™

Diversitech SpeediChannel™ 4 Speedichannel Fitting Kit

DIV230IK4

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic
Material Type
PVC
Width
4 in

Starting at
$102.52
EACH
  • QUANTITY