4 x 2-1/8 x 4 in. Galvanized Steel Electrical Box
4 x 2-1/8 x 4 in. Galvanized Steel Electrical Box
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel 1900 Boxes
- Steel Utility Boxes are used for convenience outlets, switch boxes and small junction boxes.
- Easy to use.
- Galvanized steel construction.
Specifications
- Capacity:
- 30.3 cu in
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 2-1/8 in
- Elbow Degree:
- 90 DD
- Height:
- 4 in
- Material:
- Steel
- Origin:
- Domestic
- Size:
- 4 in x 4 in x 2-1/8 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.89 lb
- Width:
- 4 in