DESCRIPTION

  • Corrugated on both sides
  • High quality oil resistant rubber pad
  • Ideal for air conditioners, compressors, cooling towers, presses, etc
  • Withstands 50 psi

Diversitech 4 x 4 in. Rubber Anti-Vibration Pad

DIVMP4

Height:

3/8 in

SPECIFICATIONS

Color Finish
Black
Height
3/8 in
Length
4 in
Material
Rubber
Width
4 in

Starting at
$1.51
EACH
  • QUANTITY